Zoro Homepage

Round 36 W, 36 L, 29 H

  • Mfr # T36RD-B1922-SL-D354

  • Zoro # G8298932


product price: $420.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
36
Length
36
Height
29
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B1922-SL-D354
Zoro #
G8298932
UPC #
819832025354
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29

Details

Item
KFI Mode 36" Round Top Breakroom Table, Designer White Finish, Round Silver Base, Standard Height
Shape
Round
Frame Material
Steel
Series
Mode Tables
Material
HPL (Table Top)
Color
Designer White (Table Top), Silver (Base)
Type
Pedestal Table

Description

Round Pedestal Table,White Top,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.