Round 36 W, 36 L, 29 H, Wood Top, Walnut

  • Mfr # T36RD-B1922SL-WL-9222CH-NA

  • Zoro # G0857479


product price:  $1,180.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36RD-B1922SL-WL-9222CH-NA
Zoro #
G0857479
UPC #
810389025071
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
21" (Chair)

Details

Item
KFI Round 36" Dia. Pedestal Table with 4 Natural Stacking Bentwood Chairs, Walnut Laminate Top
Shape
Round
Tabletop Material
Wood
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Assembled/Unassembled
Unassembled
Weight Capacity
300 lb. (Chair)
Includes
(1) Table; (4) Chairs
Series
Jive 9222
Material
HPL (Table Top); Plywood
Color
Walnut (Table Top), Silver (Table Base); Chrome (Chair Frame), Natural (Seat)
Type
Breakroom Table
Surface Material
Wood

Description

Breakroom Table And Chair Set,Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.