Round 42 W, 42 L, 29 H, Wood Top, Grey

  • Mfr # T42RD-B1922SL-GN-9222CH-WH

  • Zoro # G0857652


product price:  $1,292.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42
Length
42
Height
29
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42RD-B1922SL-GN-9222CH-WH
Zoro #
G0857652
UPC #
810389025149
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
29
Diameter
22"
Depth
21" (Chair)

Details

Item
KFI Round 42" Dia. Pedestal Table with 4 White Stacking Bentwood Chairs, Grey Nebula Laminate Top
Shape
Round
Tabletop Material
Wood
Tabletop Color
Grey
Finish
Gray Nebula
Assembled/Unassembled
Unassembled
Type
Breakroom Table
Material
HPL (Table Top); Plywood
Weight Capacity
300 lb. (Chair)
Includes
(1) Table; (4) Chairs
Surface Material
Wood
Color
Gray Nebula (Table Top), Silver (Table Base); Chrome (Chair Frame), White (Seat)

Description

Breakroom Table And Chair Set,Grey Neb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.