Round KFI 42in Dark Mahogany Breakroom Table with Arched X Base, Commercial Grade, Made in the USA
- Mfr # T42RD-B2125-38-MH
- Zoro # G8491922
product price:Â
$
452.99
/ea
Key Features
Shape
Round
Width
42
Length
42
Height
42
Diameter
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42RD-B2125-38-MH
- Zoro #
- G8491922
- UPC #
- 810389022957
- Country of Origin
- United States
- Item
- KFI 42in Dark Mahogany Breakroom Table with Arched X Base, Commercial Grade, Made in the USA
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Mahogany
- Frame Material
- Steel
- Finish
- Mahogany
- Material
- HPL (Table Top)
- Series
- Mode Tables
- Color
- Mahogany
- Type
- Pedestal Table
- Surface Material
- Laminate
Dimensions
- Width
- 42
- Length
- 42
- Height
- 42
- Diameter
- 42"
Description
Bistro Table,Dark Mahogany,42 In.Dx42 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.