Round 42 W, 42 L, 41 H, Wood Top, Natural

  • Mfr # T42RD-B1922SL-38-LFT-NA

  • Zoro # G8491898


product price:  $915.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
42
Length
42
Height
41
Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42RD-B1922SL-38-LFT-NA
Zoro #
G8491898
UPC #
819832029321
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
41
Diameter
42"

Details

Item
KFI Urban Loft 42" Round Top Breakroom Table, Natural Finish, Round Silver Base, Bistro Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Material
Wood (Table Top)
Series
Urban Loft
Color
Natural (Table Top), Silver (Base)
Surface Material
Wood

Description

Wood Table,Natural/Silver,42 In.Dx42 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.