Round Bistro Table, 42" W, 29" (Cafe Height) H, HPL Top, Graphite Nebula
Mfr # T42RD-B2125-GPN
Zoro # G8845197
product price: $399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42"
Height
29" (Cafe Height)
Tabletop Material
HPL
Tabletop Color
Graphite Nebula
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42RD-B2125-GPN
Zoro #
G8845197
UPC #
810389022896
Country of Origin
United States
Dimensions
Width
42"
Height
29" (Cafe Height)
Details
Item
Bistro Table
Shape
Round
Tabletop Material
HPL
Tabletop Color
Graphite Nebula
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Color
Graphite Nebula (Table Top)
Surface Material
HPL
Description
Bistro Table,Graphite Nebula,42 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.