Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670BYGTS
- Zoro # G623436917
product price:Â
$
1,426.99
/ea
Key Features
Overall Height
28 in
Standards
ISO 22196
Overall Diameter
42 in
Structural Material
Polyethylene
Tabletop Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670BYGTS
- Zoro #
- G623436917
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 22196
- Structural Material
- Polyethylene
- Tabletop Material
- Polyethylene
- Frame Color
- Burgundy
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Cascade Base Table
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Includes Game Top
- Game Top Included
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Burgundy
- Item
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Shape
- Circle
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.