Round KFI 30" Round Bar Height Breakroom Table, Graphite Nebula Finish, Arched X-Base, 30 L, 42 W
Mfr # T30RD-B2115-38-GPN
Zoro # G7350712
product price:Â $359.09
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
30
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30RD-B2115-38-GPN
Zoro #
G7350712
UPC #
-
Country of Origin
United States
Dimensions
Width
42
Length
30
Height
42
Details
Item
KFI 30" Round Bar Height Breakroom Table, Graphite Nebula Finish, Arched X-Base
Shape
Round
Frame Material
Steel
Type
Pedestal Table
Material
HPL (Table Top)
Color
Graphite Nebula (Table Top)
Series
Mode Tables
Description
Table,Bar Height,Graphite Nebula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.