Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, Bistro Height, 30 W
Mfr # T30RD-B1917-BK-GRN-38
Zoro # G7350487
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T30RD-B1917-BK-GRN-38
Zoro #
G7350487
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
42
Details
Item
KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, Bistro Height
Shape
Round
Frame Material
Steel
Color
Graphite Nebula (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Material
HPL (Table Top)
Description
Pedestal Table,Round,Bistro Hght,Grph Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.