
Round KFI 30in Natural Round Breakroom Table with Arched X Base, 29 W, 30 L, 29 H
Mfr # T30RD-B2115-NA
Zoro # G7350791
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
29
Length
30
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30RD-B2115-NA
Zoro #
G7350791
UPC #
-
Country of Origin
United States
Dimensions
Width
29
Length
30
Height
29
Details
Item
KFI 30in Natural Round Breakroom Table with Arched X Base
Shape
Round
Frame Material
Steel
Color
natural
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Description
Table,Round,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.