Round KFI 36" Round Bar Height Breakroom Table - Walnut Finish - Round Silver Base, 36 L, 42 W
Mfr # T36RD-B1922SL-38-WL
Zoro # G8297928
product price:Â $448.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
36
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922SL-38-WL
Zoro #
G8297928
UPC #
810389022568
Country of Origin
United States
Dimensions
Width
42
Length
36
Height
42
Details
Item
KFI 36" Round Bar Height Breakroom Table - Walnut Finish - Round Silver Base
Shape
Round
Frame Material
Steel
Material
HPL (Table Top)
Type
Pedestal Table
Color
Walnut (Table Top), Silver (Base)
Series
Mode Tables
Description
Bar Height Table,Walnut Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.