Round KFI 36" Round Breakroom Table with Grey Nebula Top, Round Black Base, 36 W, 36 L, 29 H
Mfr # T36RD-B1922-BK-GYN
Zoro # G8298908
product price:Â $367.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T36RD-B1922-BK-GYN
Zoro #
G8298908
UPC #
810389028317
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
29
Details
Item
KFI 36" Round Breakroom Table with Grey Nebula Top, Round Black Base
Shape
Round
Frame Material
Steel
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Color
Grey Nebula (Table Top), Black (Base)
Description
Round Pedestal Table,Grey Nebula Top,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.