Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round KFI 36" Round Breakroom Table with Mahogany Top, Round Black Base, Bistro Height, 36 W, 36 L
- Mfr # T36RD-B1922-BK-MH-38
- Zoro # G8298978
product price:Â
$
441.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
42
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T36RD-B1922-BK-MH-38
- Zoro #
- G8298978
- UPC #
- 810389028430
- Country of Origin
- United States
Dimensions
- Width
- 36
- Length
- 36
- Height
- 42
Details
- Item
- KFI 36" Round Breakroom Table with Mahogany Top, Round Black Base, Bistro Height
- Shape
- Round
- Frame Material
- Steel
- Material
- HPL (Table Top)
- Type
- Pedestal Table
- Color
- Mahogany (Table Top), Black (Base)
- Series
- Mode Tables
Description
Bistro Rnd Pedestal Table,Mhgny Top,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.