Round KFI 36in Dark Mahogany Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate

  • Mfr # T36RD-B2125-MH

  • Zoro # G8489822


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
29
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36RD-B2125-MH
Zoro #
G8489822
UPC #
810389022599
Country of Origin
United States

Dimensions

Width
29
Length
36
Height
29
Diameter
36"

Details

Item
KFI 36in Dark Mahogany Breakroom Table with Arched X Base
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Type
Pedestal Table
Color
Mahogany
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate

Description

Table,Dark Mahogany,Arched X Base,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.