Round KFI 36in Natural Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate, Natural

  • Mfr # T36RD-B2125-NA

  • Zoro # G8489877


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
29
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B2125-NA
Zoro #
G8489877
UPC #
810389022612
Country of Origin
United States

Dimensions

Width
29
Length
36
Height
29
Diameter
36"

Details

Item
KFI 36in Natural Breakroom Table with Arched X Base
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Natural
Frame Material
Steel
Finish
natural
Color
natural
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
Laminate

Description

Table,Natural,Arched X Base,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.