Round KFI 42" Round Breakroom Table with Walnut Top, Round Black Base, Bistro Height, 42 W, 42 L
Mfr # T42RD-B1922-BK-WL-38
Zoro # G8491539
product price:Â $476.99
/eaKey Features
Shape
Round
Width
42
Length
42
Height
42
Diameter
42"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T42RD-B1922-BK-WL-38
Zoro #
G8491539
UPC #
810389028690
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
42
Diameter
42"
Details
Item
KFI 42" Round Breakroom Table with Walnut Top, Round Black Base, Bistro Height
Shape
Round
Tabletop Material
HPL
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Series
Mode Tables
Color
Walnut (Table Top), Black (Base)
Type
Pedestal Table
Surface Material
HPL
Description
Ped Table,Walnut/Black,42 In.Dx42 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.