Round KFI 42in Walnut Breakroom Table with Arched X Base, Commercial Grade, Made in the USA, 42 W
Mfr # T42RD-B2125-38-WL
Zoro # G8491828
product price:Â $437.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
42
Height
42
Diameter
42"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T42RD-B2125-38-WL
Zoro #
G8491828
UPC #
810389023084
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
42
Diameter
42"
Details
Item
KFI 42in Walnut Breakroom Table with Arched X Base, Commercial Grade, Made in the USA
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Series
Mode Tables
Material
HPL (Table Top)
Color
Walnut
Type
Pedestal Table
Surface Material
Laminate
Description
Bistro Table,Walnut,42 In.Dx42 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.