Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABSG
- Zoro # G123435649
product price:Â
$
2,752.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Support Style
Cylinder
Overall Diameter
42 in
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABSG
- Zoro #
- G123435649
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Structural Material
- Steel
- Seat Color
- Stone Gray
- Number of Seals
- 4
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.