Round KFI Dark Mahogany 30in Breakroom Table with Round Silver Base, 42 W, 30 L, 42 H
Mfr # T30RD-B1917SL-38-MH
Zoro # G7350688
product price:Â $461.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
42
Length
30
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30RD-B1917SL-38-MH
Zoro #
G7350688
UPC #
-
Country of Origin
United States
Dimensions
Width
42
Length
30
Height
42
Details
Item
KFI Dark Mahogany 30in Breakroom Table with Round Silver Base
Shape
Round
Frame Material
Steel
Type
Pedestal Table
Color
Mahogany (Table Top), Silver (Base)
Series
Mode Tables
Material
HPL (Table Top)
Description
Table,Round,Base,Dark Mahogany
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.