Round KFI Mode 42" Round Breakroom Table with River Cherry Top, Round Black Base, Counter Height

  • Mfr # T42RD-B1922-BK-7937-31

  • Zoro # G8492869


product price:  $451.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
42
Length
42
Height
36
Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42RD-B1922-BK-7937-31
Zoro #
G8492869
UPC #
811774030816
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
36
Diameter
42"

Details

Item
KFI Mode 42" Round Breakroom Table with River Cherry Top, Round Black Base, Counter Height
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
River Cherry
Frame Color
Black
Frame Material
Steel
Leg Type
Fixed
Finish
River Cherry
Assembled/Unassembled
Assembled
Type
Pedestal Table
Material
HPL (Table Top)
Color
River Cherry (Table Top), Black (Base)
Series
Mode Tables
Surface Material
HPL

Description

Ped Table,River Cherry/Black,42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.