Shop KFI
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Vintage Steel Frame Table, Gry, 42"X120", 120" W, 42" L, HPL Top, Fashion Gray
- Mfr # F42120-BMT3696-30-D381
- Zoro # G8299781
product price:Â
$
1,921.99
/ea
Key Features
Shape
Rectangle
Width
120"
Length
42"
Tabletop Material
HPL
Tabletop Color
Fashion Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F42120-BMT3696-30-D381
- Zoro #
- G8299781
- UPC #
- 819832023503
- Country of Origin
- United States
- Item
- Vintage Steel Frame Table,Gry,42"X120"
- Shape
- Rectangle
- Tabletop Material
- HPL
- Tabletop Color
- Fashion Gray
- Frame Material
- Steel
- Type
- Vintage Steel Frame Table
- Material
- HPL (Table Top), PVC (Edge)
- Color
- Fashion Gray
- Series
- Fusion
- Surface Material
- HPL
Dimensions
- Width
- 120"
- Length
- 42"
- Depth
- 42"
Description
Vintage Steel Frame Table,Gry,42 In.X120 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.