Round KFI Mode 42" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height

  • Mfr # T42RD-B1922-SL-7960K-38

  • Zoro # G8491557


product price:  $502.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42
Length
42
Height
42
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T42RD-B1922-SL-7960K-38
Zoro #
G8491557
UPC #
819832025453
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
42
Diameter
22"

Details

Item
KFI Mode 42" Round Top Breakroom Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Round
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
Steel
Finish
Studio Teak
Assembled/Unassembled
Assembled
Series
Mode Tables
Material
HPL (Table Top)
Color
Studio Teak (Table Top), Silver (Base),
Type
Pedestal Table
Surface Material
HPL

Description

Ped Table,Studio Teak/Silver,42 In.Dx42 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.