Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height

  • Mfr # T48RD-B1930-SL-D354-31

  • Zoro # G8845693


product price:  $590.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48
Length
48
Height
36
Diameter
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T48RD-B1930-SL-D354-31
Zoro #
G8845693
UPC #
811774030700
Country of Origin
United States

Dimensions

Width
48
Length
48
Height
36
Diameter
30"

Details

Item
KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height
Shape
Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Designer White
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
Designer White
Type
Pedestal Table
Series
Mode Tables
Color
Designer White (Table Top), Silver (Base)
Material
HPL (Table Top)
Surface Material
Laminate

Description

Ped Table,Designer Wh/Silver,48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.