Round KFI Mode 48" Round Top Breakroom Table, River Cherry Finish, Round Black Base, Bistro Height
- Mfr # T48RD-B1930-BK-7937-38
- Zoro # G8492239
product price:Â
$
525.99
/ea
Key Features
Shape
Round
Width
48
Length
48
Height
42
Diameter
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T48RD-B1930-BK-7937-38
- Zoro #
- G8492239
- UPC #
- 819832025767
- Country of Origin
- United States
- Item
- KFI Mode 48" Round Top Breakroom Table, River Cherry Finish, Round Black Base, Bistro Height
- Shape
- Round
- Tabletop Material
- HPL
- Tabletop Color
- River Cherry
- Frame Material
- Steel
- Finish
- River Cherry
- Assembled/Unassembled
- Assembled
- Color
- River Cherry (Table Top), Black (Base)
- Type
- Pedestal Table
- Series
- Mode Tables
- Material
- HPL (Table Top)
- Surface Material
- HPL
Dimensions
- Width
- 48
- Length
- 48
- Height
- 42
- Diameter
- 48"
Description
Ped Table,River Cherry/Black,48 In.Dx42 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.