Zoro Homepage

Round KFI Round 36" Dia. Pedestal Table with 4 Lime KOOL Series Stack Chairs, Walnut Laminate Top

  • Mfr # T36RD-B1922SL-WL-2300-P14

  • Zoro # G0855911


product price: $1,147.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B1922SL-WL-2300-P14
Zoro #
G0855911
UPC #
810389025583
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
21-1/4" (Chair)

Details

Item
KFI Round 36" Dia. Pedestal Table with 4 Lime KOOL Series Stack Chairs, Walnut Laminate Top
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Assembled/Unassembled
Unassembled
Series
Kool 2300
Weight Capacity
400 lb. (Chair)
Includes
(1) Table; (4) Chairs
Material
HPL (Table Top); Polypropylene (Back and Seat)
Color
Walnut (Table Top), Silver (Table Base); Lime Green (Back and Seat)
Type
Breakroom Table
Surface Material
Laminate

Description

Breakroom Table And Chair Set,Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.