Round KFI Urban Loft 30" Round Top Breakroom Table, Barnwood Finish, Black X Base, Bistro Height
Mfr # T30RD-B2015BK-38-LFT-BN
Zoro # G7759573
product price:Â $612.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
41
Diameter
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T30RD-B2015BK-38-LFT-BN
Zoro #
G7759573
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
30
Height
41
Diameter
30"
Details
Item
KFI Urban Loft 30" Round Top Breakroom Table, Barnwood Finish, Black X Base, Bistro Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Material
Steel
Finish
Barnwood
Material
Wood (Table Top)
Color
Barnwood (Table Top), Black (Base)
Series
Urban Loft
Surface Material
Wood
Description
Urbn Loft Table,Vntge Wood Top,Barnwood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.