Round KFI Urban Loft 30" Round Top Breakroom Table, Espresso Finish, Black X Base, Bistro Height

  • Mfr # T30RD-B2015BK-38-LFT-ES

  • Zoro # G7759549


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30
Length
30
Height
41
Diameter
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T30RD-B2015BK-38-LFT-ES
Zoro #
G7759549
UPC #
-
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
41
Diameter
30"

Details

Item
KFI Urban Loft 30" Round Top Breakroom Table, Espresso Finish, Black X Base, Bistro Height
Shape
Round
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Finish
Espresso
Color
Espresso (Table Top), Black (Base)
Series
Urban Loft
Material
Wood (Table Top)
Surface Material
Wood

Description

Urban Lft Table,Vintage Wood Top,Esprsso

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.