Round KFI Urban Loft 36" Round Top Breakroom Table, Barnwood Finish, Black X Base, Bistro Height
Mfr # T36RD-B2025BK-38-LFT-BN
Zoro # G8489789
product price:Â $619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
36
Length
36
Height
41
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T36RD-B2025BK-38-LFT-BN
Zoro #
G8489789
UPC #
819832028928
Country of Origin
United States
Dimensions
Width
36
Length
36
Height
41
Diameter
36"
Details
Item
KFI Urban Loft 36" Round Top Breakroom Table, Barnwood Finish, Black X Base, Bistro Height
Shape
Round
Tabletop Material
HPL
Tabletop Color
Barnwood
Frame Material
Steel
Finish
Barnwood
Color
Barnwood (Table Top), Black (Base)
Type
Bistro Table
Series
Urban Loft
Material
HPL (Table Top)
Surface Material
HPL
Description
Bistro Table,Barnwood,Black Base,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.