Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABBK
- Zoro # G523432828
product price:Â
$
2,752.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Overall Height
31 in
Structural Material
Steel
Tabletop Color
Grey Nebula
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABBK
- Zoro #
- G523432828
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Standards
- ISO 22196
- Shape
- Circle
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.