Round Ped Table, River Cherry/Black, 48"Dx29"H, 29" (Cafe Height) H, HPL Top, River Cherry
Mfr # T48RD-B1930-BK-7937
Zoro # G8492193
product price: $546.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
48" Dia. (Table Top), 30" Dia (Base), 3" Dia (Column)
Height
29" (Cafe Height)
Diameter
48"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T48RD-B1930-BK-7937
Zoro #
G8492193
UPC #
819832025736
Country of Origin
United States
Dimensions
Width
48" Dia. (Table Top), 30" Dia (Base), 3" Dia (Column)
Height
29" (Cafe Height)
Diameter
48"
Details
Item
Ped Table,River Cherry/Black,48"Dx29"H
Shape
Round
Tabletop Material
HPL
Tabletop Color
River Cherry
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Color
River Cherry (Table Top), Black (Base)
Surface Material
HPL
Description
Ped Table,River Cherry/Black,48 In.Dx29 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.