Shop KFI
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Round Pedastal Table, 36 W, 36 L, 29 H, Wood Top, Graphite
- Mfr # T36RD-B1922SL-GPN-9222CH-NA
- Zoro # G0857442
product price:Â
$
1,062.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T36RD-B1922SL-GPN-9222CH-NA
- Zoro #
- G0857442
- UPC #
- 810389025019
- Country of Origin
- United States
- Item
- Pedastal Table
- Shape
- Round
- Tabletop Material
- Wood
- Tabletop Color
- Graphite
- Finish
- Graphite Nebula
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 300 lb. (Chair)
- Material
- HPL (Table Top); Plywood
- Surface Material
- Wood
- Type
- Breakroom Table
- Color
- Graphite Nebula (Table Top), Silver (Table Base); Chrome (Chair Frame), Natural (Seat)
- Includes
- (1) Table; (4) Chairs
Dimensions
- Width
- 36
- Length
- 36
- Height
- 29
- Diameter
- 36"
- Depth
- 21" (Chair)
Description
Breakroom Table And Chair Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.