Round Pedastal Table, 36 W, 36 L, 29 H, Wood Top, Graphite

  • Mfr # T36RD-B1922SL-GPN-9222CH-WH

  • Zoro # G0857558


product price:  $1,011.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
36
Length
36
Height
29
Diameter
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T36RD-B1922SL-GPN-9222CH-WH
Zoro #
G0857558
UPC #
810389025026
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
36"
Depth
21" (Chair)

Details

Item
Pedastal Table
Shape
Round
Tabletop Material
Wood
Tabletop Color
Graphite
Finish
Graphite Nebula
Assembled/Unassembled
Unassembled
Weight Capacity
300 lb. (Chair)
Material
HPL (Table Top); Plywood
Includes
(1) Table; (4) Chairs
Type
Breakroom Table
Color
Graphite Nebula (Table Top), Silver (Table Base); Chrome (Chair Frame), White (Seat)
Surface Material
Wood

Description

Breakroom Table And Chair Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.