Zoro Homepage

Square 30 W, 30 L, 29 H

  • Mfr # T30SQ-B1917SL-LFT-NA

  • Zoro # G8297471


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
29
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917SL-LFT-NA
Zoro #
G8297471
UPC #
819832029536
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
29
Depth
30"

Details

Item
KFI Urban Loft 30" Square Top Breakroom Table, Natural Finish, Round Silver Base, Standard Height
Shape
Square
Frame Material
Steel
Material
Wood (Table Top)
Color
Natural (Table Top), Silver (Base)
Series
Urban Loft

Description

Sq Vntg Wood Top Table,Stl Bse,Ntrl,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.