Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square 36 W, 36 L, 29 H, Wood, Espresso

  • Mfr # T36RD-B1922SL-LFT-ES

  • Zoro # G8489770


product price: $678.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
36
Length
36
Height
29
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36RD-B1922SL-LFT-ES
Zoro #
G8489770
UPC #
819832029246
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
29
Diameter
22"

Details

Item
KFI Urban Loft 36" Round Top Breakroom Table, Espresso Finish, Round Silver Base, Standard Height
Shape
Square
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Finish
Espresso
Color
Espresso (Table Top), Silver (Base)
Material
Wood(Table Top)
Series
Urban Loft
Surface Material
Wood

Description

Round Table,Espresso,Silver Base,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.