Square 36 W, 36 L, 42 H, HPL Top, Designer White

  • Mfr # T36SQ-B1922-BK-D354-38

  • Zoro # G8844530


product price: $424.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
36
Length
36
Height
42
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T36SQ-B1922-BK-D354-38
Zoro #
G8844530
UPC #
819832025200
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
42
Diameter
22"
Depth
36"

Details

Item
KFI Mode 36" Square Top Breakroom Table, Designer White Finish, Round Black Base, Bistro Height
Shape
Square
Tabletop Material
HPL
Tabletop Color
Designer White
Frame Material
Steel
Finish
Designer White
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Color
Designer White (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Surface Material
HPL

Description

Bistro Table,Designer Wh/Black,36 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.