Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Square 42 W, 42 L, 29 H, Laminate, River Cherry
- Mfr # T42SQ-B1922-BK-7937
- Zoro # G8845328
product price:Â
$
461.99
/ea
Key Features
Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T42SQ-B1922-BK-7937
- Zoro #
- G8845328
- UPC #
- 819832025255
- Country of Origin
- United States
- Item
- KFI Mode 42" Square Top Breakroom Table, Round Black Base, Standard Height, River Cherry Finish
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- River Cherry
- Frame Material
- Steel
- Finish
- River Cherry
- Series
- Mode Tables
- Type
- Pedestal Table
- Color
- River Cherry (Table Top), Black (Base)
- Material
- HPL (Table Top)
- Surface Material
- Laminate
Dimensions
- Width
- 42
- Length
- 42
- Height
- 29
- Depth
- 42"
Description
Ped Table,River Cherry/Black,42 In.x42 In.x29 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.