Square 42 W, 42 L, 36 H, High Pressure Laminate, Designer White
Mfr # T42SQ-B1922-SL-D354-31
Zoro # G8845702
product price:Â $508.99
/eaKey Features
Shape
Square
Width
42
Length
42
Height
36
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42SQ-B1922-SL-D354-31
Zoro #
G8845702
UPC #
811774030496
Country of Origin
United States
Dimensions
Width
42
Length
42
Height
36
Depth
42"
Details
Item
KFI Mode 42" Square Breakroom Table with Designer White Top, Round Silver Base, Counter Height
Shape
Square
Tabletop Material
High Pressure Laminate
Tabletop Color
Designer White
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
Designer White
Material
HPL (Table Top)
Type
Pedestal Table
Color
Designer White (Table Top), Silver (Base)
Series
Mode Tables
Surface Material
Laminate
Description
Ped Table,Designer White/Silver,42 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.