Square Bistro Table, 42" W, 42" (Bar Height) H, Laminate Top, Natural
Mfr # T42SQ-B1922-SL-NA-38
Zoro # G0855132
product price:Â $558.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
42"
Height
42" (Bar Height)
Tabletop Material
Laminate
Tabletop Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T42SQ-B1922-SL-NA-38
Zoro #
G0855132
UPC #
810389029727
Country of Origin
United States
Dimensions
Width
42"
Height
42" (Bar Height)
Depth
42"
Details
Item
Bistro Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Natural
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Series
Mode Tables
Color
Natural (Table Top), Silver (Base), Black (Edge)
Material
HPL (Table Top)
Type
Pedestal Table
Surface Material
Laminate
Description
Square Bistro Table,Silver/Nat,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.