Square KFI 30" Square Breakroom Table with Grey Nebula Top, Round Black Base, 30 W, 30 L, 29 H
- Mfr # T30SQ-B1917-BK-GYN
- Zoro # G0858282
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30
Length
30
Height
29
Diameter
17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T30SQ-B1917-BK-GYN
- Zoro #
- G0858282
- UPC #
- 810389027433
- Country of Origin
- United States
- Item
- KFI 30" Square Breakroom Table with Grey Nebula Top, Round Black Base
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Grey
- Frame Material
- Steel
- Finish
- Gray Nebula
- Type
- Pedestal Table
- Color
- Gray Nebula (Table Top), Black (Base), Black (Edge)
- Series
- Mode Tables
- Material
- HPL (Table Top)
- Surface Material
- Laminate
Dimensions
- Width
- 30
- Length
- 30
- Height
- 29
- Diameter
- 17"
- Depth
- 30"
Description
Pedestal Table,Square,Black/Grey,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.