Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364SBS
- Zoro # G623429162
product price:Â
$
1,452.99
/ea
Key Features
Model Name
Summit Table
Accepts Ballast
Ballast Accepted
Tabletop Thickness
1 1/4 in
Standards
ISO
Overall Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364SBS
- Zoro #
- G623429162
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Table
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO
- Tabletop Color
- Slate Blue
- Assembly
- Partially Assembled
- Item
- Table
- Includes Game Top
- No Game Top
- Features
- Tabletop Material
- Laminate
- Product Type
- Table
- Structural Material
- Polyethylene
- Frame Color
- Slate Blue
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Depth
- 43 in
- Overall Width
- 44 in
- Overall Height
- 29 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.