Square KFI 30" Square Breakroom Table with Mahogany Top, Round Black Base, Bistro Height, 30 W

  • Mfr # T30SQ-B1917-BK-MH-38

  • Zoro # G0855640


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
42
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T30SQ-B1917-BK-MH-38
Zoro #
G0855640
UPC #
810389027556
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
42
Diameter
17"
Depth
30"

Details

Item
KFI 30" Square Breakroom Table with Mahogany Top, Round Black Base, Bistro Height
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Color
Mahogany (Table Top), Black (Base), Black (Edge)
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate

Description

Bistro Table,Square,Black/Mahogany,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.