Shop KFI
Create Account
KFI 30" Round Restaurant Table, Graphite Nebula
- Mfr # T30RD-B2015-GPN
- Zoro # G805663759
product price:Â
$
839.99
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
- T30RD-B2015-GPN
- Zoro #
- G805663759
- UPC #
- -
- Country of Origin
- United States
Description
Heavy duty pedestal table with high pressure laminate top and cast iron base. Great for break rooms, cafeterias and lunchrooms. The pedestal table is 30" round. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black t-mold edge that won't crack or peel. The solid cast iron x-base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 29" in height. The top and base are all shipped in one box. Easy to assemble.