Square KFI 30" Square Breakroom Table with Walnut Top, Round Black Base, 30 W, 30 L, 29 H, Walnut

  • Mfr # T30SQ-B1917-BK-WL

  • Zoro # G0858221


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
29
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-BK-WL
Zoro #
G0858221
UPC #
810389027488
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
29
Diameter
17"
Depth
30"

Details

Item
KFI 30" Square Breakroom Table with Walnut Top, Round Black Base
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Color
Walnut (Table Top), Black (Base), Black (Edge)
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate

Description

Pedestal Table,Square,Black/Walnut,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.