Square KFI Mode 30" Square Breakroom Table with River Cherry Top, Round Silver Base, Counter Height

  • Mfr # T30SQ-B1917-SL-7937-31

  • Zoro # G8845398


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
30
Length
30
Height
36
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T30SQ-B1917-SL-7937-31
Zoro #
G8845398
UPC #
811774030458
Country of Origin
United States

Dimensions

Width
30
Length
30
Height
36
Diameter
17"
Depth
30"

Details

Item
KFI Mode 30" Square Breakroom Table with River Cherry Top, Round Silver Base, Counter Height
Shape
Square
Tabletop Material
High Pressure Laminate
Tabletop Color
River Cherry
Frame Color
Silver
Frame Material
Steel
Leg Type
Fixed
Finish
River Cherry
Assembled/Unassembled
Assembled
Type
Pedestal Table
Series
Mode Tables
Material
HPL (Table Top)
Color
River Cherry (Table Top), Silver (Base)
Surface Material
HPL

Description

Ped Table,River Cherry/Silver,30 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.