Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Square KFI Urban Loft 36"W Square Vintage Wood Breakroom Table, Barnwood, 36 L, 36 W, 41 H
- Mfr # T36SQ-B2025-38-LFT-BN
- Zoro # G8844567
product price:Â
$
619.99
/ea
Key Features
Shape
Square
Width
36
Length
36
Height
41
Diameter
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T36SQ-B2025-38-LFT-BN
- Zoro #
- G8844567
- UPC #
- 818058021775
- Country of Origin
- United States
Dimensions
- Width
- 36
- Length
- 36
- Height
- 41
- Diameter
- 22"
- Depth
- 36"
Details
- Item
- KFI Urban Loft 36"W Square Vintage Wood Breakroom Table, Barnwood
- Shape
- Square
- Tabletop Material
- Wood
- Tabletop Color
- Barnwood
- Frame Material
- Steel
- Finish
- Barnwood
- Series
- Urban Loft
- Color
- Barnwood
- Material
- Wood (Table Top)
- Surface Material
- Wood
Description
Wood Table,Barnwood,36 In.x36 In.x41 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.