Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Natural Distressed Solid Wood Carved Geometric Sideboard with Four Doors
- Mfr # 634317
- Zoro # G423439712
product price:Â
$
2,962.99
/ea
Key Features
Width
72 in
Style
Traditional
Sideboard Type
Sideboard
Assembly Required
No Assembly Needed
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634317
- Zoro #
- G423439712
- UPC #
- -
- Country of Origin
- India
- Style
- Traditional
- Sideboard Type
- Sideboard
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Soft Close or Self Close Drawers
- No
- Finish
- Distressed
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Includes
- No
- Capacity
- 150
- Commercial Use
- No
- Door Included
- Yes
- Glass Doors
- No
- Sliding Doors
- No
- Color
- Natural
- Material
- Solid Wood
- Door Design
- Carved Geometric
Dimensions
- Width
- 72 in
- Depth
- 15 in
- Length
- 37 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard boasts a natural finish that enhances its traditional style. The meticulous wood scoring and rub through detailing adds character, while the carved geometric patterns on the doors and surfaces deliver an artistic touch. Equipped with shelves for optimal organization, it features a sturdy countertop made from solid wood. Completing this elegant piece is brass hardware that perfectly complements its overall design. 37.00-inch h x 72.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.