Shop KFI

Square KFI Urban Loft 36"W Square Vintage Wood Breakroom Table, Natural, 36 L, 36 W, 41 H, Wood Top

  • Mfr # T36SQ-B2025-38-LFT-NA

  • Zoro # G8844558


product price:  $619.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Width
36
Length
36
Height
41
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T36SQ-B2025-38-LFT-NA
Zoro #
G8844558
UPC #
818058021799
Country of Origin
United States

Dimensions

Width
36
Length
36
Height
41
Diameter
22"
Depth
36"

Details

Item
KFI Urban Loft 36"W Square Vintage Wood Breakroom Table, Natural
Shape
Square
Tabletop Material
Wood
Tabletop Color
Natural
Frame Material
Steel
Finish
natural
Material
Wood (Table Top)
Color
natural
Series
Urban Loft
Surface Material
Wood

Description

Wood Table,Natural,36 In.x36 In.x41 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products