Square Ped Table, Studio Teak/Silver, 42"x42"x29", 42" W, 42" L, 29" (Cafe Height) H, HPL Top

  • Mfr # T42SQ-B1922-SL-7960K

  • Zoro # G8845282


product price:  $468.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42"
Length
42"
Height
29" (Cafe Height)
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T42SQ-B1922-SL-7960K
Zoro #
G8845282
UPC #
819832025064
Country of Origin
United States

Dimensions

Width
42"
Length
42"
Height
29" (Cafe Height)
Diameter
22"
Depth
42"

Details

Item
Ped Table,Studio Teak/Silver,42"x42"x29"
Shape
Square
Tabletop Material
HPL
Tabletop Color
Studio Teak
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Series
Mode Tables
Color
Studio Teak (Table Top), Silver (Base),
Type
Pedestal Table
Surface Material
HPL

Description

Ped Table,Studio Teak/Silver,42 In.x42 In.x29 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.