Square Pedestal Table, 30" W, 29" (Cafe Height) H, Laminate Top, Natural
Mfr # T30SQ-B1917-SL-NA
Zoro # G0858693
product price:Â $395.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
30"
Height
29" (Cafe Height)
Diameter
17"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T30SQ-B1917-SL-NA
Zoro #
G0858693
UPC #
810389029321
Country of Origin
United States
Dimensions
Width
30"
Height
29" (Cafe Height)
Diameter
17"
Depth
30"
Details
Item
Pedestal Table
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Natural
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Color
Natural (Table Top), Silver (Base), Black (Edge)
Surface Material
Laminate
Description
Pedestal Table,Square,Silver/Nat,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.