Square Pedestal Table, Stainless Steel, 32"x32", 32" (Table Top), 3" Dia. (Column) W, 32" L, 30" H (Discontinued)
- Mfr # TSS-32SQ-B1804-SS
- Zoro # G8492333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSS-32SQ-B1804-SS
Zoro #
G8492333
UPC #
810389021967
Country of Origin
Multiple
Dimensions
Width
32" (Table Top), 3" Dia. (Column)
Length
32"
Height
30"
Depth
32"
Details
Item
Pedestal Table,Stainless Steel,32"x32"
Shape
Square
Tabletop Material
Stainless Steel
Frame Material
16 ga. Steel (Column)
Assembled/Unassembled
Assembled
Type
Outdoor Furniture
Series
5000
Material
Stainless Steel (Table Top)
Surface Material
Stainless Steel
Description
Pedestal Table,Stainless Steel,32 In.x32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.